Heavy Duty Double Throw Safety Switch

Item #: 581334

Cat #: DT362FGK

UPC: 782113426372

Sign In or Register to view pricing and more.
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 1
Also known as: 782113426372, DT362FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)