This product has been discontinued.
Side Mount Filter Fan, Size: 10", NEMA 12/IP54, 24V, 50/60 Hz, 0.66A
Item #: 581285
Cat #: SF1024414
UPC: 783510200312
Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Filter Fan, Size: 10", NEMA 12/IP54, 24V, 50/60 Hz, 0.66ASide Mount Filter Fan, Size: 10 Inch, NEMA 12/IP54, 24 Volt, 50/60 Hz, 0.66 Amp, Color: Black, Material: Non-Metallic
Overview
Side Mount Filter Fan, Size: 10", NEMA 12/IP54, 24V, 50/60 Hz, 0.66ASide Mount Filter Fan, Size: 10 Inch, NEMA 12/IP54, 24 Volt, 50/60 Hz, 0.66 Amp, Color: Black, Material: Non-Metallic
Also known as: 783510200312, SF1024414
Specifications
Customer Reviews
No reviews for this product
(0)