Mtr/load Ctr Mcc Encl 400a 4 Pt

Item #: 581222

Cat #: U404430MCC

UPC: 782051772401

Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w U404430mcc 400a Mete r Cb Ctr

Overview

Circ-a-w U404430mcc 400a Mete r Cb Ctr
Also known as: 782051772401, U404430MCC

Specifications

Amps: 400
Mounting: Surface
Depth: 6 in
Phase: 1
Length: 47 in
Width: 34 in
Amps: 400
Depth: 6 in
Length: 47 in
Mounting: Surface
Phase: 1
Width: 34 in

Customer Reviews

No reviews for this product
(0)