
Cable Manager, Vertical, 2-Sided, 83" H x 4.9" W x 12" D, Black
Item #: 58121
Cat #: WMPV45E
UPC: 074983656172
Documents & Guides
NetRunner Vertical Cable Manager, 2-Sided, 83" H x 4.9" W x 12" D, Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
NetRunner Vertical Cable Manager, 2-Sided, 83" H x 4.9" W x 12" D, Black
The Panduit® NetRunner® Vertical Cable Manager cost-effectively organizes, manages and protects cables on the front and rear of the rack. Plus, bend radius control helps guard against kinks and snags. Dual-sided, ABS Plastic, 45RU, Black, 1pc + Covers, Black
Also known as: 074983656172, WMPV45E
Specifications
Length: | 12 in |
Mounting: | Vertical |
Color: | Black |
Height: | 83 in |
Size: | 45RMU |
Depth: | 12 in |
Width: | 4.900 in |
Length: | 12 in |
Color: | Black |
Size: | 45RMU |
Width: | 4.900 in |
Mounting: | Vertical |
Height: | 83 in |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)