14" Chop Saw

Item #: 581196

Cat #: D28715

UPC: 028877571041

Sign In or Register to view pricing and more.
Documents & Guides
Chop Saw, Keyless Blade Change, Wheel Diameter: 14", Arbor Size: 1", No Load RPM: 4000 RPM, Voltage: 120 AC, Current: 15 Amps, Weight: 39 lbs, Includes: (1) 14" Abrasive Wheel, Fence Wrench

Overview

Chop Saw, Keyless Blade Change, Wheel Diameter: 14", Arbor Size: 1", No Load RPM: 4000 RPM, Voltage: 120 AC, Current: 15 Amps, Weight: 39 lbs, Includes: (1) 14" Abrasive Wheel, Fence Wrench
The D28715 14" Chop Saw w/ QUIK-CHANGE™ Keyless Blade Change System is powered by a 15 Amp motor for high performance without overheating. Features two tool-free systems: Quik-Change™ blade change system and Quick-Fence™ 45-degree adjustable fence reduces downtime with fast and accurate cuts.
Also known as: 028877571041, D28715

Specifications

Volts AC: 120
Amps: 15
Type: Corded
Volts AC: 120
Type: Corded
Amps: 15

Customer Reviews

No reviews for this product
(0)