Transformer, Control, Terminal Connection, 150VA, 480 - 240VAC

Item #: 581193

Cat #: 9070EO3D12

UPC: 785901728832

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type EO, 150 VA, 480, 460, 440 - 240, 230, 220, Open, 1-Phase

Overview

Transformer, Control, Type EO, 150 VA, 480, 460, 440 - 240, 230, 220, Open, 1-Phase
Also known as: 785901728832, 9070EO3D12

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 480, 440
Secondary Voltage: 240, 220, 230
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 240, 220, 230
Phase: 1
Primary Voltage: 480, 440

Customer Reviews

No reviews for this product
(0)