
Pin & Sleeve Receptacle, 30 Amp, 4-Pole, 4-Wire
Item #: 58117
Cat #: ADR3044
UPC: 781381186377
Documents & Guides
30 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Sign In or Register to view pricing and more.
No associated products found.
Overview
30 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co : 0.390 to 1.375IN
Also known as: 781381186377, ADR3044
Specifications
Type: | Receptacle |
Color: | Metallic |
Amps: | 30 |
Volts AC: | 600 |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Type: | Receptacle |
Amps: | 30 |
Material: | Aluminum |
Color: | Metallic |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)