Pressure Switch, 65-200 Cut Out, 40-170 Cut-In, 20-40 Differential

Item #: 581128

Cat #: 9013GHG1J57

UPC: 785901126683

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 120 - 150 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC

Overview

Pressure Switch, NEMA 1, 65 - 200 PSI Cut Out, 40 - 170 PSI Cut-In, 20 - 40 PSI Fixed Differential, 120 - 150 PSI Pressure Setting, 2 Pole, 20 Amp, 575 Volt AC
Also known as: 785901126683, 9013GHG1J57

Specifications

Poles: 2
Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Amps: 20
Mounting: Conduit
Volts AC: 575
Range: 65 - 200 PSI, 120 - 150 PSI, 20 - 40 PSI, 40 - 170 PSI
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Range: 65 - 200 PSI, 120 - 150 PSI, 20 - 40 PSI, 40 - 170 PSI
Type: Pressure Switch
Amps: 20
Volts AC: 575
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)