20 Amp, 250 Volt NEMA L15-20R Connector

Item #: 58112

Cat #: 27W75

UPC: 786788713140

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions
Also known as: 786788713140, 27W75, WOODHEAD, Cord cap

Specifications

Type: Grounding, Connector, Wetguard
Amps: 20
Volts AC: 240
NEMA Configuration: L15-20R
Color: Yellow
Type: Grounding, Connector, Wetguard
Volts AC: 240
Color: Yellow
Amps: 20
NEMA Configuration: L15-20R

Customer Reviews

No reviews for this product
(0)