M18™ Redlithium XC 4.0 Extended Capacity Battery Pack
Item #:
581108
Cat #:
48-11-1840
UPC:
045242288762
Sign In or Register to view pricing and more.
M18™ Red Lithium, 18V, Battery, Xc Extended Capacity, Average Capacity: 4 Ah, Powers More Than 40 Milwaukee M18™ Cordless Power Tools
Overview
M18™ Red Lithium, 18V, Battery, Xc Extended Capacity, Average Capacity: 4 Ah, Powers More Than 40 Milwaukee M18™ Cordless Power Tools
Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC extended battery pack to instantly upgrade the runtime and durability of your Milwaukee M18 cordless tools.
Also known as: 045242288762, 48-11-1840, roller board
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)