7 PC Magnetic HollowCore™ SAE Nut Driver Set

Item #: 581103

Cat #: 48-22-2507

UPC: 045242291441

Sign In or Register to view pricing and more.
Documents & Guides
7-Piece Magnetic Hollow Core Nut Driver Set, Shank Length: 3", Includes: 11/32, 1/2, 1/4, 3/8, 5/16, 7/16, 9/16

Overview

7-Piece Magnetic Hollow Core Nut Driver Set, Shank Length: 3", Includes: 11/32, 1/2, 1/4, 3/8, 5/16, 7/16, 9/16
Milwaukee® 7 pc. SAE HollowCore™ magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242291441, 48-22-2507, Spin tight

Specifications

Diameter: 1/2 in, 7/16 in, 9/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Type: Set, Nut Driver
Length: 3 in
Diameter: 1/2 in, 7/16 in, 9/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Length: 3 in
Type: Set, Nut Driver

Customer Reviews

No reviews for this product
(0)