Voltage Detector

Item #: 581102

Cat #: 2202-20

UPC: 045242226146

Documents & Guides
Voltage Detector, Non-Contact, Maximum Rating: 1000V AC, Features: Extra Bright LED, Pocket Clip & Powered by (2) AAA Batteries
Sign In or Register to view pricing and more.

No associated products found.

Overview

Voltage Detector, Non-Contact, Maximum Rating: 1000V AC, Features: Extra Bright LED, Pocket Clip & Powered by (2) AAA Batteries
The Milwaukee voltage detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000 V AC and has an industry leading safety rating of cat IV 1000 V. with a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green power on indicator light so you know the voltage detector is working properly before use.
Also known as: 045242226146, 2202-20, ac pen, hot stick, Tick tester, tweeter, tick tracer, Chicken stick, ticker, Proximity Tester

Specifications

Volts AC: 1000
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)