Load Center, Main Lug, 70A, 120/240V, 1P, 2/4, NEMA 3R

Item #: 58108

Cat #: CH2L70RP

UPC: 782114190456

Sign In or Register to view pricing and more.
Documents & Guides
70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 9.50", W: 4.50", D: 3.13"

Overview

70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 9.50", W: 4.50", D: 3.13"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782114190456, CH2L70RP

Specifications

Family / Style: CH
Amps: 70
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Family / Style: CH
Mounting: Surface
Volts AC: 120/240
Circuits: 4
Interrupt Rating AC: 10 kA
Amps: 70
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)