Grounding Clamp, Type: U-Bolt, Pipe: 2", Rod: 2 to 2-3/8", Copper
Item #: 581038
Cat #: GG1815
UPC: 781810260074
Sign In or Register to view pricing and more.
Grounding Clamp, Type: U-Bolt, Pipe: 2 Inch, Rod: 2 to 2-3/8 Inch, Material: Copper, For Use in Grounding Copper Bar, Strap, Braid, Cable to Rod or Tube.
Overview
Grounding Clamp, Type: U-Bolt, Pipe: 2 Inch, Rod: 2 to 2-3/8 Inch, Material: Copper, For Use in Grounding Copper Bar, Strap, Braid, Cable to Rod or Tube.
Also known as: 781810260074, GG1815
Specifications
Material: | Copper Alloy |
Diameter: | 2 3/8 in, 2 in |
Standards: | California Proposition 65 |
Material: | Copper Alloy |
Standards: | California Proposition 65 |
Diameter: | 2 3/8 in, 2 in |
Customer Reviews
No reviews for this product
(0)