Range Hood, 36", Telescopic Downdraft System, 500 CFM, Stainless Steel

Item #: 581037

Cat #: 283603

UPC: 026715054091

Range Hood, 36 Inch, Telescopic Downdraft System, 500 CFM, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Range Hood, 36 Inch, Telescopic Downdraft System, 500 CFM, Stainless Steel
This Broan 28000 Series Eclipse 36 in. Downdraft Range Hood in Stainless Steel works with Broan 332H HVI certified 900 CFM exterior blowers and most in-line blower models (required, not included) to equip your kitchen with smoke- and odor-venting capability. It offers an adjustable variable fan speed controlled by a reliable rotary control, ensuring ease of use. Included are 2 washable aluminum filters for easy maintenance.
Also known as: 026715054091, 283603

Specifications

Width: 36 in
Color: Stainless
CFM: 500
Width: 36 in
CFM: 500
Color: Stainless

Customer Reviews

No reviews for this product
(0)