LUTRON CA-3PS-LA

Item #: 580966
Cat #: CA-3PS-LA
UPC: 784276016254
Sign In or Register to view pricing and more.
Documents & Guides
LUTRON CA-3PS-LA

Overview

LUTRON CA-3PS-LA
Claro general purpose switching of all light sources and motor loads, 3-way in light almond
Also known as: 784276016254, CA-3PS-LA

Specifications

Type: 3-Way
Color: Light Almond
Wattage: 600
Mounting: Surface
Poles: 1
Amps: 15
Light Technology: Halogen
Volts AC Range: 120 - 277
Type: 3-Way
Wattage: 600
Poles: 1
Light Technology: Halogen
Color: Light Almond
Mounting: Surface
Amps: 15
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)