Fluorescent Starter, FS-25, 25W

Item #: 580954

Cat #: 13889

UPC: 078477623145

Sign In or Register to view pricing and more.
Documents & Guides
22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25.

Overview

22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25.
Fluorescent Starter, FS-25
Also known as: 078477623145, 13889

Specifications

Volts AC: 120
Type: Starter
Wattage: 25, 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Volts AC: 120
Wattage: 25, 22
Light Technology: Fluorescent
Type: Starter
Shape: T9 (Circular)

Customer Reviews

No reviews for this product
(0)