SQD 9001KR2YH5 PUSH BUTTON 600VAC

Item #: 580949

Cat #: 9001KR2YH5

UPC: 785901033714

Sign In or Register to view pricing and more.
SQD 9001KR2YH5 PUSH BUTTON 600VAC 10A 30MM T-K

Overview

SQD 9001KR2YH5 PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901033714, 9001KR2YH5

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)