SQD 9001KR9P35LRR05 PUSHBUTTON

Item #: 580941

Cat #: 9001KR9P35LRR05

UPC: 785901705048

Sign In or Register to view pricing and more.
SQD 9001KR9P35LRR05 PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Overview

SQD 9001KR9P35LRR05 PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Also known as: 785901705048, 9001KR9P35LRR05

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)