Aux Contact, 1NO

Item #: 580897

Cat #: BAC05

UPC: 051712401586

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BAC auxiliary contact, Auxiliary Contact, 600 Vac, 10 A, 1NO contact

Overview

Eaton Bussmann series BAC auxiliary contact, Auxiliary Contact, 600 Vac, 10 A, 1NO contact
Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.
Also known as: 051712401586, BAC05

Specifications

Customer Reviews

No reviews for this product
(0)