Variable Speed Drive, Altivar 32, 5.5kW, 7.5HP, With Heat Sink

Item #: 580863

Cat #: ATV32HU55N4

UPC: 785901649885

Sign In or Register to view pricing and more.
Variable Speed Drive, Altivar 32, 5.5 kW, 7.5 HP, 20.7 Amp, With Heat Sink, 500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 32, 5.5 kW, 7.5 HP, 20.7 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 785901649885, ATV32HU55N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Volts AC: 500
Family / Style: Altivar
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 7.500
Mounting: Panel, DIN Rail
Volts AC: 500
Wattage: 5.500 kW

Customer Reviews

No reviews for this product
(0)