This product may not be available in all locations.
Load Center, Main Breaker, 200A, 120/208/240V
Item #:
58086
Cat #:
CH42B3200L
UPC:
782113098265
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Main Breaker Loadcenter, 200 AMP, 208Y/120V or 240V AC, 3-Phase, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dimensions: H: 39", W: 14.31", D: 5.19"
Overview
Main Breaker Loadcenter, 200 AMP, 208Y/120V or 240V AC, 3-Phase, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dimensions: H: 39", W: 14.31", D: 5.19"
Eaton’s Type CH loadcenters feature silver flash plated copper bus in all interiors. Stabs are rated 200 A throughout the CH line. Therefore, the sum of the handle ratings connected to any one stab is limited to 200 A maximum. NEMA 1 boxes are manufactured from cold rolled 16 gauge sheet steel. Raintight boxes are manufactured from galvanized steel. All boxes and trims are finished using an electrostatic powder coat, baked urethane sandalwood paint process.
Also known as: 782113098265, CH42B3200L
Specifications
Type: | Main Breaker |
Amps: | 200 |
Phase: | 3 |
Mounting: | Flush, Surface |
Family / Style: | CH |
Volts AC: | 120, 208Y/240 |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Interrupt Rating AC: | 10 kA |
Type: | Main Breaker |
Phase: | 3 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Mounting: | Flush, Surface |
Volts AC: | 120, 208Y/240 |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)