13W PAR38 LED Lamp, 27K

Item #: 580815

Cat #: 13PAR38/F36-2700-DIM-AF-SO-6/1

UPC: 046677430092

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 *Philips Part # 43009-0*

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 *Philips Part # 43009-0*
Also known as: 046677430092, 13PAR38/F36-2700-DIM-AF-SO-6/1

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 83
Lumens: 900
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 83
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)