13W PAR38 LED Lamp, 40K

Item #: 580814

Cat #: 13PAR38/F36-4000-DIM-AF-SO-6/1

UPC: 046677430115

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 83, Color Temperature: 4000K, Beam Angle: Flood 36°, Standard Case Qty: 6 *Philips Part # 43011-6*

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 83, Color Temperature: 4000K, Beam Angle: Flood 36°, Standard Case Qty: 6 *Philips Part # 43011-6*
Also known as: 046677430115, 13PAR38/F36-4000-DIM-AF-SO-6/1

Specifications

Lumens: 1000, 950
Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 83
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Lumens: 1000, 950
Wattage: 13
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)