CYL NICKEL PLATED

Item #: 58081

Cat #: 875C-M5NN18-P3

UPC: 611320836141

Documents & Guides
AB 875C-M5NN18-P3 CYL NICKEL PLATED
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 875C-M5NN18-P3 CYL NICKEL PLATED
Also known as: 611320836141, 875C-M5NN18-P3

Specifications

Length: 1500 ft
Type: ACSR, Quadplex
Conductors: 3
Volts AC: 600
Material: Aluminum
Length: 1500 ft
Conductors: 3
Material: Aluminum
Type: ACSR, Quadplex
Volts AC: 600

Customer Reviews

No reviews for this product
(0)