This product has been discontinued.
19W PAR38 LED Lamp, 27K
Item #: 580806
Cat #: 19PAR38/F25-2700-DIM-AF-SO-6/1
UPC: 046677429089
Sign In or Register to view pricing and more.
Documents & Guides
19W Dimmable LED PAR38 BulbDimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated.
Overview
19W Dimmable LED PAR38 BulbDimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated.
Also known as: 046677429089, 19PAR38/F25-2700-DIM-AF-SO-6/1
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Wattage: | 19, 19.500 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 83 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 19, 19.500 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)