19.5W PAR38 LED Lamp, 40K

Item #: 580798

Cat #: 19.5PAR38/END/F25-4000-DIM-AF-6/1

UPC: 046677423353

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lamps, Led, General Lighting, Average Life: 16000 Hrs, Base: Mogul End Prong, Color Rendering Index: 92, Color Temp: 3700 K, Finish: Clear, Lumens: 82000 Lm, Shape: Bt37, 225 V, 860 Watt

Overview

Lamps, Led, General Lighting, Average Life: 16000 Hrs, Base: Mogul End Prong, Color Rendering Index: 92, Color Temp: 3700 K, Finish: Clear, Lumens: 82000 Lm, Shape: Bt37, 225 V, 860 Watt
Also known as: 046677423353, 19.5PAR38/END/F25-4000-DIM-AF-6/1

Specifications

Color Temperature: 4000 (Cool White)
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Wattage: 19.500
Color Temperature: 4000 (Cool White)
Lumens: 1200
Shape: PAR38 (Sealed Beam)
Wattage: 19.500

Customer Reviews

No reviews for this product
(0)