19W PAR38 LED Lamp, 40K

Item #: 580797

Cat #: 19PAR38/F25-4000-DIM-AF-SO-6/1

UPC: 046677429102

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 19W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 83, Color Temperature: 4000K, Beam Angle: Flood 25°, Rated Average Life: 25000-50000 Hours, Energy Star Rated. *Philips Part # 42910-0. 75W Equivalent.

Overview

Dimmable LED Lamp, 19W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 83, Color Temperature: 4000K, Beam Angle: Flood 25°, Rated Average Life: 25000-50000 Hours, Energy Star Rated. *Philips Part # 42910-0. 75W Equivalent.
Also known as: 046677429102, 19PAR38/F25-4000-DIM-AF-SO-6/1

Specifications

Base: Medium Screw (E26)
Lumens: 950, 1300
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 83
Wattage: 19, 19.500
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Lumens: 950, 1300
Volts AC: 120
Wattage: 19, 19.500
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)