19W PAR38 LED Lamp, 40K

Item #: 580782

Cat #: 19PAR38/S15-4000-DIM-AF-SO-6/1

UPC: 046677430023

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 83, Color Temperature: 4000K, Beam Angle: 15º, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated. *Philips Part # 43002-5. 75W Equivalent.

Overview

Dimmable LED Lamp, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 83, Color Temperature: 4000K, Beam Angle: 15º, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated. *Philips Part # 43002-5. 75W Equivalent.
Also known as: 046677430023, 19PAR38/S15-4000-DIM-AF-SO-6/1

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1300, 1200
Color Rendering Index (CRI): 83
Color: White
Wattage: 19, 19.500
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 15°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Wattage: 19, 19.500
Light Technology: LED
Angle: 15°
Color Temperature: 4000 (Cool White)
Lumens: 1300, 1200
Color: White
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)