Halogen Lamp, PAR30L, 39W, 130V

Item #: 580781

Cat #: 860235

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26)

Overview

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26)
Also known as: 860235

Specifications

Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 39
Volts AC: 130
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 39
Light Technology: Halogen
Shape: PAR30L (Sealed Beam Long)
Volts AC: 130

Customer Reviews

No reviews for this product
(0)