Relay, Ice Cube, 11-Pin, Bifurcated Gold Contacts, 4A, 24VDC

Item #: 58078

Cat #: 700-HAX3Z24-3-4

UPC: 662072067345

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 4 Amp, Bifurcated Gold Contacts, 24 Volt DC Coil, 3 Pole Double Throw, Push to Test, Manual Override, LED Option

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 4 Amp, Bifurcated Gold Contacts, 24 Volt DC Coil, 3 Pole Double Throw, Push to Test, Manual Override, LED Option
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HAX3Z24-3-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 6 A bifurcated with gold, 24 V DC, three changeover contacts, push-to-test, manual override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072067345, 700-HAX3Z24-3-4

Specifications

Customer Reviews

No reviews for this product
(0)