Sign In or Register to view pricing and more.
Documents & Guides
Conduit Reducer Bushing, Type Threaded, Large End Trade Size 3 Inch, Small End Trade Size 1-1/4 Inch, Enclosure Class I Group A B C D, Class II Group E F G, Class III, Material Aluminum, Approval UL 886, CSA C22.2, Finish Natural, Used On Rigid Conduit/IMC
Overview
Conduit Reducer Bushing, Type Threaded, Large End Trade Size 3 Inch, Small End Trade Size 1-1/4 Inch, Enclosure Class I Group A B C D, Class II Group E F G, Class III, Material Aluminum, Approval UL 886, CSA C22.2, Finish Natural, Used On Rigid Conduit/IMC
Also known as: 781381736541, RB300-125A
Specifications
Diameter: | 1 1/4 in, 3 in |
Material: | Aluminum |
Diameter: | 1 1/4 in, 3 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)