Starter, Definite Purpose, 30A, 2P, 600VAC, Open, 24VAC Coil

Item #: 580692

Cat #: 8911DPSO32V14

UPC: 785901553564

Sign In or Register to view pricing and more.
Starter, Definite Purpose, 30 Amp, 2-Pole 1-Phase, 600 Volt AC, Open, 24 Volt AC Coil

Overview

Starter, Definite Purpose, 30 Amp, 2-Pole 1-Phase, 600 Volt AC, Open, 24 Volt AC Coil
Also known as: 785901553564, 8911DPSO32V14

Specifications

Poles: 2
Type: Definite Purpose, Starter
Volts AC Control: 24
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts AC Control: 24
Phase: 1
Volts AC: 600
Type: Definite Purpose, Starter
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)