SQD 8538SEW13V02S COMBO STARTER

Item #: 580673

Cat #: 8538SEW13V02S

UPC: 785901021575

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8538SEW13V02S COMBO STARTER 600VAC 90A NEMA

Overview

SQD 8538SEW13V02S COMBO STARTER 600VAC 90A NEMA
Also known as: 785901021575, 8538SEW13V02S

Specifications

Phase: 3
Poles: 3
Type: Combination Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Type: Combination Starter
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)