60 Watt Incandescent Bulb Frosted Bent Tip *** See item S2447 ***

Item #: 580629

Cat #: S3269

UPC: 045923032691

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, Bulb: CA10 (Bent Tip), Base: Medium Screw (E26), Lumens: 640, Lamp Finish: Clear, Rated Average Life: 1500Hours. *** See item S2447 ***

Overview

Incandescent Lamp, 60 Watt, 120 Volt, Bulb: CA10 (Bent Tip), Base: Medium Screw (E26), Lumens: 640, Lamp Finish: Clear, Rated Average Life: 1500Hours. *** See item S2447 ***
Also known as: 045923032691, S3269

Specifications

Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Lumens: 640
Volts AC: 120
Color: Frosted
Wattage: 60
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Lumens: 640
Color: Frosted
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60

Customer Reviews

No reviews for this product
(0)