Panel For Enclosure, 30 x 30 Inch, Steel, Conductive Finish

Item #: 58052

Cat #: CP3030G

UPC: 783510150556

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 30 x 30 Inch, Steel, Conductive Finish, For Use With Concept Enclosures

Overview

Panel For Enclosure, 30 x 30 Inch, Steel, Conductive Finish, For Use With Concept Enclosures
nVent HOFFMAN HOFCP3030G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510150556, CP3030G

Specifications

Material: Steel
Width: 28.200 in
Height: 28.200 in
Material: Steel
Height: 28.200 in
Width: 28.200 in

Customer Reviews

No reviews for this product
(0)