Toggle Switch Wallplate, 6-Gang, Thermoset, White

Item #: 5805

Cat #: 88036

UPC: 078477444702

Documents & Guides
6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White.
6-Gang Toggle Device Switch Wallplate, Thermoset, Device Mount, White
Also known as: 078477444702, 88036, 6 gang

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Gangs: 6
Material: Plastic
Color: White
Type: Toggle Switch, Standard
Size: Standard
Material: Plastic
Mounting: Device
Gangs: 6
Color: White

Customer Reviews

No reviews for this product
(0)