Liquidtight Connector, 45°, Insulated, Size: 3", Malleable Iron

Item #: 580355

Cat #: 4QS4300T

UPC: 687855876136

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 45 Degree, Size: 3 Inch, Material: Malleable Iron

Overview

Liquidtight Connector, 45 Degree, Size: 3 Inch, Material: Malleable Iron
Also known as: 687855876136, 4QS4300T

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)