10/2 Indoor Low Voltage Cable, Black, 100'

Item #: 58033

Cat #: 9471-12

UPC: 785652947124

Documents & Guides
(2) 10 AWG Conductors, Standed Copper, Black, 24V, 100 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 10 AWG Conductors, Standed Copper, Black, 24V, 100 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Specially designed, easy piercing, self-sealing insulation over stranded copper wire for use with the Ambiance Lx Lighting System. Markings for socket placement every two inches. For use with Ambiance Lx track, lampholders and transformers. UL and C-UL listed. 105°C 10/2 cable for indoor use only. Maximum wattage per length 300w at 12V; 600w at 24V. Cable is not rated to be run behind walls. Check local codes.
Also known as: 785652947124, 9471-12

Specifications

Length: 100 ft
Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 24
Length: 100 ft
Conductors: 2
Material: Copper
Volts AC: 24
Gauge: 10
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)