This product has been discontinued.

14 Circuit ATS Transfer Switch and Load Center, 100 A
Item #: 580315
Cat #: RTG14EZA1
UPC: 696471614367
Documents & Guides
Automatic Transfer Switch, 100 Amp, 120/240V AC, 14 Cir, NEMA 3R, Surface Mount. HxWxD: 26.4" x 12.6" x 6.3".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Automatic Transfer Switch, 100 Amp, 120/240V AC, 14 Cir, NEMA 3R, Surface Mount. HxWxD: 26.4" x 12.6" x 6.3".
Also known as: 696471614367, RTG14EZA1
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)