Panel For Concept Enclosure, 24" x 16", Steel/Galvanized

Item #: 58031

Cat #: CP2416G

UPC: 783510150525

Sign In or Register to view pricing and more.
Documents & Guides
Panel, 22.20x14.20, Size/Dims: fits 24.00x16.00, Material/Finish: Galvanized.

Overview

Panel, 22.20x14.20, Size/Dims: fits 24.00x16.00, Material/Finish: Galvanized.
nVent HOFFMAN HOFCP2416G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510150525, CP2416G

Specifications

Height: 24 in
Width: 16 in
Material: Steel
Height: 24 in
Material: Steel
Width: 16 in

Customer Reviews

No reviews for this product
(0)