L15-30P WATERTITE PLUG

Item #: 58027

Cat #: 28W75

UPC: 786788712334

Sign In or Register to view pricing and more.
Documents & Guides
Watertite« Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3° 250V, Cord Grip Body Size F4

Overview

Watertite« Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3° 250V, Cord Grip Body Size F4
Also known as: 786788712334, 28W75

Specifications

Type: Grounding, Plug, Wet Gaurd
Phase: 3
Amps: 30
Volts AC: 240
NEMA Configuration: L15-30P
Color: Yellow
Type: Grounding, Plug, Wet Gaurd
Amps: 30
NEMA Configuration: L15-30P
Phase: 3
Volts AC: 240
Color: Yellow

Customer Reviews

No reviews for this product
(0)