This product may not be available in all locations.
4
more
Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCIEP
Item #:
58026
Cat #:
THQB1120GFEP
UPC:
783164060164
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector
Overview
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Ground Fault Circuit Interrupter, Equipment Protector
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. GFEP Amps 20 A GFEP0164
Also known as: 783164060164, THQB1120GFEP
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)