Power Center, 25KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 58023

Cat #: PT061150025LS

UPC: 047503087091

Power Center, 25 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B090L Primary,Q2125 Secondary Breaker, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Center, 25 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B090L Primary,Q2125 Secondary Breaker, NEMA 3R
Also known as: 047503087091, PT061150025LS

Specifications

Amps: 125, 90
Mounting: Surface
Volt Amps: 25kVA
Standards: California Proposition 65
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Amps: 125, 90
Volt Amps: 25kVA
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Standards: California Proposition 65
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)