Grounding Bushing, Threaded, 3", Insulated, Malleable Iron

Item #: 58022

Cat #: GIB-300L-25AC

UPC: 781381091237

3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.
Sign In or Register to view pricing and more.

Overview

3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.
GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.
Also known as: 781381091237, GIB-300L-25AC

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)