1.701" Punch

Item #: 58019

Cat #: 28160

UPC: 783310281603

Sign In or Register to view pricing and more.
Documents & Guides
Knockout Punch, Diameter: 1.701", Conduit Size: 1-1/4", Maximum Cutting Depth: 10 GA.

Overview

Knockout Punch, Diameter: 1.701", Conduit Size: 1-1/4", Maximum Cutting Depth: 10 GA.
Slug-Splitter SC® Punch 1-1/4" Conduit Size 1-11/16 (1.701 mm) Actual Hole Size 
Also known as: 783310281603, 28160

Specifications

Diameter: 1.701 in
Type: Knockout Punch
Diameter: 1.701 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)