![Decora Plus Duplex Receptacle, 15A, 125V, Orange Decora Plus Duplex Receptacle, 15A, 125V, Orange](https://rexel-cdn.com/products/image.jpg?i=6892C07C-FFF8-4A8C-9985-2AC452AE7E65&f=420)
Decora Plus Duplex Receptacle, 15A, 125V, Orange
Item #:
580179
Cat #:
8280-IGO
UPC:
078477008966
Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Orange
Overview
Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Orange
All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.
Also known as: 078477008966, 8280-IGO
Specifications
Type: | Isolated Ground |
Material: | Polycarbonate, Nylon |
Color: | Orange |
NEMA Configuration: | 5-15R |
Type: | Isolated Ground |
Color: | Orange |
Material: | Polycarbonate, Nylon |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)