15A Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 580177

Cat #: 8280-IGI

UPC: 078477008959

Documents & Guides
Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge with Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge with Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Ivory
Also known as: 078477008959, 8280-IGI

Specifications

Type: Isolated Ground
Material: Polycarbonate, Nylon
Color: Ivory
NEMA Configuration: 5-15R
Type: Isolated Ground
Color: Ivory
Material: Polycarbonate, Nylon
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)