Toggle Switch, 2-Pole, 15A, 120/277V, Gray

Item #: 580168

Cat #: 1202-2GY

UPC: 078477241080

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 2-Pole, 15A, 120/277V, Gray, Extra Heavy Duty Spec Grade, Self-Grounding, Back & Side Wired

Overview

Toggle Switch, 2-Pole, 15A, 120/277V, Gray, Extra Heavy Duty Spec Grade, Self-Grounding, Back & Side Wired
Also known as: 078477241080, 1202-2GY

Specifications

Type: Toggle Switch
Poles: 2
Volts AC: 120, 277
Color: Gray
Amps: 15
Type: Toggle Switch
Volts AC: 120, 277
Amps: 15
Poles: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)