10/2 Indoor Low Voltage Cable, White, 100'

Item #: 58015

Cat #: 9471-15

UPC: 785652947155

Documents & Guides
(2) 10 AWG Conductors, Standed Copper, White, 24V, 100 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 10 AWG Conductors, Standed Copper, White, 24V, 100 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Also known as: 785652947155, 9471-15

Specifications

Length: 100 ft
Gauge: 10 AWG
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 24
Length: 100 ft
Conductors: 2
Material: Copper
Volts AC: 24
Gauge: 10 AWG
Jacket: PVC
Color: White

Customer Reviews

No reviews for this product
(0)